Zoro Homepage

Push Button Exit Trim, Key Override, Left

  • Mfr # LLP1020S-26D-41

  • Zoro # G9187105


product price: $837.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Function
Entry with Key Override
Key Override Options
LFIC Schlage core not included
Hand
Left
Finish
Satin Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLP1020S-26D-41
Zoro #
G9187105
UPC #
-
Country of Origin
United States

Dimensions

Door Thickness
1-3/8 in to 2-1/4 in
Outside Width
4 3/8 in
Outside Depth
3 15/16 in
Outside Height
8 3/4 in
Manufacturers Warranty Length
3 yr
Inside Depth
2 3/8 in
Overall Width
4 3/8 in
Overall Depth
3 15/16 in
Overall Height
8 3/4 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
2 1/4 in

Details

Item
Mechanical Push Button Lockset
Handle Type
Lever
Function
Entry with Key Override
Key Override Options
LFIC Schlage core not included
Hand
Left
Finish
Satin Chrome
Keypad
5 Button, Vandal Resistant
Backset
2 3/4 in
Electrical/Mechanical
Mechanical
Product Type
Mechanical Push Button Lockset
Lockset Function
Entrance
Case Material
Zinc
Weather Resistant
Yes
Max. User Codes
1
Series
LP1000
Includes
Combination Change Tool, Full-Scale Template
ADA Compliant
Yes
Fire Rated
3 hr
Fire Rating
3 hr
For Use With
Panic Exit Devices
Material
Steel
Standards
UL/cUL Listed
Event Audit Trail
No
Type
Mechanical
Lockset Type
Mechanical
Includes Hardware
Hardware Included
Operation Type
Push Button
User Codes - Maximum
1
Number of Keypad Buttons
5
Includes Core
Core Not Included
Lockset Handle Type
Lever
Hand Orientation
Left-Handed
ANSI/BHMA Finish
Satin Chromium-Plated

Description

Mechanical Push Button Lockset, Handle Type Lever, Function Entry with Key Override, Key Override Options LFIC Schlage core not included, Hand Left, Finish Satin Chrome, Door Thickness 1-3/8 in to 2-1/4 in, Keypad 5 Button, Vandal Resistant, Backset 2 3/4 in, ADA Compliant Yes, 3 hr Fire Rated, Case Material Zinc, Series LP1000, Max. User Codes 1, Standards UL/cUL Listed, Weather Resistant Yes, Includes Combination Change Tool, Full-Scale Template, Mechanical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.