Zoro Homepage

Push Button Lock, Entry, Key Override

  • Mfr # 5041XSWL-26D-41

  • Zoro # G9186712


product price: $758.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Winston Lever
Function
Entry with Key Override/Passage
Key Override Options
KABA Cylinder (KABA 90 Keyway)
Hand
Factory Left, Field Reversible
Finish
Satin Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5041XSWL-26D-41
Zoro #
G9186712
UPC #
-
Country of Origin
United States

Dimensions

Door Thickness
1-3/8 in to 2-1/4 in
Latch Length
1/2 in
Outside Width
3 3/8 in
Outside Depth
3 13/16 in
Manufacturers Warranty Length
3 yr
Inside Height
8 in
Inside Width
3 3/16 in
Outside Height
8 7/8 in
Inside Depth
2 1/8 in
Overall Width
3 3/8 in
Overall Height
8 7/8 in
Overall Depth
3 3/8 in
Door Thickness - Maximum
2 1/4 in
Door Thickness - Minimum
1 3/8 in

Details

Item
Mechanical Push Button Lockset
Handle Type
Winston Lever
Function
Entry with Key Override/Passage
Key Override Options
KABA Cylinder (KABA 90 Keyway)
Hand
Factory Left, Field Reversible
Finish
Satin Chrome
Keypad
5 Button, Vandal Resistant
Backset
2 3/4 in
Electrical/Mechanical
Mechanical
Product Type
Mechanical Push Button Lockset
Lockset Function
Entrance
Case Material
Zinc
Grade
1
Weather Resistant
Yes
Max. User Codes
1
Series
5000
ADA Compliant
Yes
Fire Rated
3 hr
Includes
Lock Assembly, Template
Standards
UL/cUL Listed
Voltage
Self Powered
For Use With
Access Control Locks
Event Audit Trail
No
Fire Rating
3 hr
Material
Cast
Type
Mechanical
ANSI/BHMA Finish
Satin Chromium-Plated
User Codes - Maximum
1
Number of Keypad Buttons
5
ANSI Grade
1
Includes Core
Core Not Included
Lockset Handle Type
Lever
Includes Hardware
Hardware Included
Lever Style
Clutch
Operation Type
Push Button
Lockset Type
Mechanical
Mortise/Cylindrical
Cylindrical
Hand Orientation
Non-Handed

Description

Mechanical Push Button Lockset, Handle Type Winston Lever, Function Entry with Key Override/Passage, Key Override Options KABA Cylinder (KABA 90 Keyway), Hand Factory Left, Field Reversible, Finish Satin Chrome, Door Thickness 1-3/8 in to 2-1/4 in, Keypad 5 Button, Vandal Resistant, Backset 2 3/4 in, Grade 1, ADA Compliant Yes, 3 hr Fire Rated, Case Material Zinc, Series 5000, Latch Length 1/2 in, Max. User Codes 1, Standards UL/cUL Listed, Weather Resistant Yes, Includes Lock Assembly, Template

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.