Zoro Homepage

Mechanical Push Button Lockset, Satin Chrome, 1-3/4" to 2-1/4" For Door Thickness, 5 Number of Keys

  • Mfr # L8146B26D41

  • Zoro # G8740724


product price: $747.99
/ea
Free Shipping & Returns

Key Features

For Door Thickness (In.)
1-3/4" to 2-1/4"
Finish
Satin Chrome
Material
Zinc
For Use With
Best Core
Number of Keys
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L8146B26D41
Zoro #
G8740724
UPC #
036448806362
Country of Origin
Multiple

Dimensions

For Door Thickness (In.)
1-3/4" to 2-1/4"
Outside Depth
3 13/16 in
Outside Width
3 1/8 in
Inside Depth
1 1/4 in
Outside Height
7 3/8 in
Inside Height
8 in
Inside Width
3 1/4 in
Latch Length
3/4 in
Manufacturers Warranty Length
3 yr
Door Thickness
1-3/4 in to 2-1/4 in
Overall Height
5 7/8 in
Overall Width
3 1/8 in
Latch Front Size
3/4"
Overall Depth
4 1/8 in
Door Thickness - Maximum
2 1/4 in
Door Thickness - Minimum
1 3/8 in

Description

Mechanical Push Button Lockset, Handle Type Lever, Function Entry with Key Override/Passage, Key Override Options Best and Equivalents (6 or 7-Pin length) Not Included, Hand Mortis Left, Finish Satin Chrome, Door Thickness 1-3/4 in to 2-1/4 in, Keypad 5 Button, Vandal Resistant, Backset 2 3/4 in, ADA Compliant Yes, 3 hr Fire Rated, Case Material Zinc, Series 8100, Latch Length 3/4 in, Max. User Codes 1, Standards UL/ULC Listed, Weather Resistant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.