Mechanical Push Button Lockset, Satin Chrome, 1-3/8" to 2-1/4" For Door Thickness, 5 Number of Keys

  • Mfr # LL1021S26D41

  • Zoro # G8740873


product price:  $611.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Material
Zinc
For Use With
Schlage R/C
Number of Keys
5
For Door Thickness (In.)
1-3/8" to 2-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LL1021S26D41
Zoro #
G8740873
UPC #
-
Country of Origin
Mexico

Dimensions

For Door Thickness (In.)
1-3/8" to 2-1/4"
Inside Height
9 in
Outside Width
3 1/8 in
Outside Depth
3 13/16 in
Inside Depth
2 3/8 in
Outside Height
7 3/8 in
Latch Length
1/2 in
Inside Width
3 1/4 in
Door Thickness
1-3/8 in to 2-1/4 in
Manufacturers Warranty Length
3 yr
Overall Height
9 in
Overall Width
3 1/8 in
Latch Front Size
1/2"
Overall Depth
3 13/16 in
Door Thickness - Maximum
2 1/4 in
Door Thickness - Minimum
1 3/8 in

Details

Item
Mechanical Push Button Lockset
Finish
Satin Chrome
Material
Zinc
For Use With
Schlage R/C
Number of Keys
5
ADA Compliant
Yes
Standards
UL/cUL Listed
Handle Type
Lever
Key Override Options
LFIC Schlage core not included
Max. User Codes
1
Includes
Code Change Plug, Template
Hand
Left
Backset
2 3/4 in
Weather Resistant
Yes
Electrical/Mechanical
Mechanical
Function
Entry with Key Override
Fire Rated
3 hr
Keypad
5 Button, Vandal Resistant
Series
L1000
Case Material
Zinc
Type
Mechanical
Bolt Throw
1/2 in
Operation Type
Push Button
Product Type
Mechanical Push Button Lockset
Max. Proximity Range
At Lock
Operating Temp. Range
-31 Degrees to 151 Degrees F
Fire Rating
3 hr
Lockset Handle Type
Lever
Includes Hardware
Hardware Included
Mortise/Cylindrical
Cylindrical
Includes Core
Core Not Included
User Codes - Maximum
1
ANSI/BHMA Finish
Satin Chromium-Plated
Hand Orientation
Left-Handed
Lockset Type
Mechanical
Number of Keypad Buttons
5
Lockset Function
Entrance

Description

Mechanical Push Button Lockset, Handle Type Lever, Function Entry with Key Override, Key Override Options LFIC Schlage core not included, Hand Left, Finish Satin Chrome, Door Thickness 1-3/8 in to 2-1/4 in, Keypad 5 Button, Vandal Resistant, Backset 2 3/4 in, ADA Compliant Yes, 3 hr Fire Rated, Case Material Zinc, Series L1000, Latch Length 1/2 in, Max. User Codes 1, Standards UL/cUL Listed, Weather Resistant Yes, Includes Code Change Plug, Template, Mechanical

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.