Zoro Homepage
This item is Discontinued.
Simplex Push Button Lock, Entry, Key Override LR1021C26D-41

Push Button Lock, Entry, Key Override (Discontinued)

  • Mfr # LR1021C26D-41
  • Zoro # G8740882
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR1021C26D-41
Zoro #
G8740882
UPC #
-
Country of Origin
Unknown

Dimensions

For Door Thickness (In.)
1-3/8" to 2-1/4"
Outside Width
3 1/8 in
Manufacturers Warranty Length
3 yr
Inside Depth
2 3/8 in
Outside Depth
3 13/16 in
Door Thickness
1 3/8 in to 2 1/4 in
Outside Height
7 3/8 in
Inside Height
9 in
Inside Width
3 1/4 in
Latch Length
1/2 in
Latch Front Size
1/2"

Details

Item
Mechanical Push Button Lockset
Finish
Satin Chrome
Material
Zinc
For Use With
Corbin R/C
Number of Keys
5
Max. User Codes
1
Handle Type
Lever
Backset
2 3/4 in
Weather Resistant
Yes
Standards
ANSI 156.2
Hand
Right
Includes
Lock, Template, Manual, Required Installation Hardware, Code Change Plug and Access Key
Function
Entry with Key Override
Fire Rated
3 hr.
ADA Compliant
Yes
Case Material
Zinc
Electrical/Mechanical
Mechanical
Keypad
5 Button, Vandal Resistant
Series
L1000
Key Override Options
Replaceable Core Corbin/Russwin
Fire Rating
3 hr.
Max. Proximity Range
At Lock
Operating Temp. Range
-31 Degrees to 151 Degrees F

Description

Mechanical Push Button Lockset, Handle Type Lever, Function Entry with Key Override, Key Override Options Replaceable Core Corbin/Russwin, Hand Right, Finish Satin Chrome, Door Thickness 1 3/8 in to 2 1/4 in, Keypad 5 Button, Vandal Resistant, Backset 2 3/4 in, ADA Compliant Yes, 3 hr. Fire Rated, Case Material Zinc, Series L1000, Latch Length 1/2 in, Max. User Codes 1, Standards ANSI 156.2, Weather Resistant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.