Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push Button Lock, Entry, Key Override

  • Mfr # LR1021R-26D-41

  • Zoro # G9187114


product price: $677.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Function
Entry with Key Override
Key Override Options
LFIC Sargent core not included
Hand
Right
Finish
Satin Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LR1021R-26D-41
Zoro #
G9187114
UPC #
-
Country of Origin
United States

Dimensions

Door Thickness
1-3/8 in to 2-1/4 in
Latch Length
1/2 in
Outside Width
3 1/8 in
Outside Depth
3 13/16 in
Manufacturers Warranty Length
3 yr
Inside Width
3 1/4 in
Inside Height
9 in
Outside Height
7 3/8 in
Inside Depth
2 3/8 in
Overall Depth
3 13/16 in
Overall Width
3 1/8 in
Overall Height
9 in
Door Thickness - Maximum
2 1/4 in
Door Thickness - Minimum
1 3/8 in

Details

Item
Mechanical Push Button Lockset
Handle Type
Lever
Function
Entry with Key Override
Key Override Options
LFIC Sargent core not included
Hand
Right
Finish
Satin Chrome
Keypad
5 Button, Vandal Resistant
Backset
2 3/4 in
Electrical/Mechanical
Mechanical
Product Type
Mechanical Push Button Lockset
Lockset Function
Entrance
Case Material
Zinc
Weather Resistant
Yes
Max. User Codes
1
Series
L1000
Fire Rated
3 hr
Includes
Access Key, Code Change Plug, Lock, Template
ADA Compliant
Yes
Standards
UL/cUL Listed
Event Audit Trail
No
Fire Rating
3 hr
For Use With
Access Control Locks
Material
Steel
Type
Mechanical
Lockset Handle Type
Lever
Lockset Type
Mechanical
ANSI/BHMA Finish
Satin Chromium-Plated
Hand Orientation
Right-Handed
Mortise/Cylindrical
Cylindrical
Number of Keypad Buttons
5
Includes Core
Core Not Included
Operation Type
Push Button
User Codes - Maximum
1
Includes Hardware
Hardware Included

Description

Mechanical Push Button Lockset, Handle Type Lever, Function Entry with Key Override, Key Override Options LFIC Sargent core not included, Hand Right, Finish Satin Chrome, Door Thickness 1-3/8 in to 2-1/4 in, Keypad 5 Button, Vandal Resistant, Backset 2 3/4 in, ADA Compliant Yes, 3 hr Fire Rated, Case Material Zinc, Series L1000, Latch Length 1/2 in, Max. User Codes 1, Standards UL/cUL Listed, Weather Resistant Yes, Includes Access Key, Code Change Plug, Lock, Template, Mechanical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products