Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Push Button Lock, Entry, Key Override

  • Mfr # LR1021S26D41

  • Zoro # G8740907


product price: $553.99
/ea
Free Shipping & Returns

Key Features

Handle Type
Lever
Function
Entry with Key Override
Key Override Options
Best and Equivalents (6 or 7 Pin)
Hand
Right
Finish
Satin Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LR1021S26D41
Zoro #
G8740907
UPC #
-
Country of Origin
Mexico

Dimensions

Door Thickness
1-3/8 in to 2-1/4 in
Latch Length
1/2 in
Outside Width
3 1/8 in
Outside Depth
3 13/16 in
Manufacturers Warranty Length
3 yr
Outside Height
7 3/8 in
Inside Height
9 in
Inside Width
3 1/4 in
Inside Depth
2 3/8 in
For Door Thickness (In.)
1-3/8" to 2-1/4"
Overall Height
9 in
Overall Width
3 1/8 in
Latch Front Size
1/2"
Overall Depth
3 13/16 in
Door Thickness - Maximum
2 1/4 in
Door Thickness - Minimum
1 3/8 in

Details

Item
Mechanical Push Button Lockset
Handle Type
Lever
Function
Entry with Key Override
Key Override Options
Best and Equivalents (6 or 7 Pin)
Hand
Right
Finish
Satin Chrome
Keypad
5 Button, Vandal Resistant
Backset
2 3/4 in
Electrical/Mechanical
Mechanical
Product Type
Mechanical Push Button Lockset
Lockset Function
Entrance
Case Material
Zinc
Weather Resistant
Yes
Max. User Codes
1
Series
L1000
Fire Rated
3 hr
Includes
Access Key, Code Change Plug, Lock, Template
Standards
UL/cUL Listed
ADA Compliant
Yes
Number of Keys
5
Material
Zinc
For Use With
Schlage R/C
Type
Mechanical
Max. Proximity Range
At Lock
Fire Rating
3 hr
Operating Temp. Range
-31 Degrees to 151 Degrees F
User Codes - Maximum
1
Includes Hardware
Hardware Included
Hand Orientation
Right-Handed
Mortise/Cylindrical
Cylindrical
Operation Type
Push Button
ANSI/BHMA Finish
Satin Chromium-Plated
Includes Core
Core Not Included
Lockset Handle Type
Lever
Number of Keypad Buttons
5
Lockset Type
Mechanical
Lever Style
Clutch

Description

Mechanical Push Button Lockset, Handle Type Lever, Function Entry with Key Override, Key Override Options LFIC Schlage Core Not Included, Hand Right, Finish Satin Chrome, Door Thickness 1-3/8 in to 2-1/4 in, Keypad 5 Button, Vandal Resistant, Backset 2 3/4 in, ADA Compliant Yes, 3 hr Fire Rated, Case Material Zinc, Series L1000, Latch Length 1/2 in, Max. User Codes 1, Standards UL/cUL Listed, Weather Resistant Yes, Includes Access Key, Code Change Plug, Lock, Template, Mechanical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.