Zoro Homepage

Push Button Lock, Override, Entry, Egress

  • Mfr # EE1021S/EE1021S-26D-41

  • Zoro # G9187035


product price: $1,149.99
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
Knob
Material
Steel
Series
EE1000
Electrical/Mechanical
Mechanical
Backset
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EE1021S/EE1021S-26D-41
Zoro #
G9187035
UPC #
-
Country of Origin
United States

Dimensions

Latch Length
1/2 in
Outside Height
7 3/8 in
Inside Width
3 1/8 in
Door Thickness
1-3/4 in to 2-1/4 in
Manufacturers Warranty Length
1 yr
Inside Height
7 3/8 in
Outside Width
3 1/8 in
Inside Depth
2 3/8 in
Outside Depth
3 3/16 in
Overall Depth
3 13/16 in
Overall Height
7 3/8 in
Overall Width
3 1/8 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
2 1/4 in

Details

Item
Mechanical Push Button Lockset
Lockset Handle Type
Knob
Material
Steel
Series
EE1000
Electrical/Mechanical
Mechanical
Backset
2 3/4 in
ADA Compliant
No
Fire Rated
3 hr
Finish
Satin Chrome
Hand
Factory Left, Field Reversible
Handle Type
Knob
Includes
Combination Change Tool, Lock, Template
Weather Resistant
Yes
Function
Combination Entry and Egress Both with Key Override
Case Material
Zinc
Keypad
5 Button, Vandal Resistant
Max. User Codes
1
Key Override Options
LFIC Schlage core not included
Standards
UL/cUL Listed
For Use With
Access Control Locks
Fire Rating
3 hr
Event Audit Trail
No
Type
Mechanical
Product Type
Mechanical Push Button Lockset
Hand Orientation
Non-Handed
Lockset Type
Mechanical
Includes Core
Core Not Included
ANSI/BHMA Finish
Satin Chromium-Plated
Includes Hardware
Hardware Included
Mortise/Cylindrical
Cylindrical
Operation Type
Push Button
Number of Keypad Buttons
5
User Codes - Maximum
1
Lockset Function
Entrance

Description

Mechanical Push Button Lockset, Handle Type Knob, Function Combination Entry and Egress Both with Key Override, Key Override Options LFIC Schlage core not included, Hand Factory Left, Field Reversible, Finish Satin Chrome, Door Thickness 1-3/4 in to 2-1/4 in, Keypad 5 Button, Vandal Resistant, Backset 2 3/4 in, ADA Compliant No, 3 hr Fire Rated, Case Material Zinc, Series EE1000, Latch Length 1/2 in, Max. User Codes 1, Standards UL/cUL Listed, Weather Resistant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.