Screw Jack, 20 Ton, 24 3/4 In Max H

SIMPLEX| Zoro #: G2032685| Mfr #: SJ2012

$254.90 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Lifting Height Min. (In.): 15-3/4Lifting Height Max. (In.): 24-3/4Base Size (In.): 6-3/4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2032685 Mfr #: SJ2012
Lifting Height Min. (In.): 15-3/4Lifting Height Max. (In.): 24-3/4
Base Size (In.): 6-3/4Construction: Ductile Iron Housing, Steel Load Cap
Package Quantity: 1Item: Screw Jack
Saddle Size (In.): 3-1/8Type: Mechanical
Lifting Capacity (Tons): 20Country of Origin (subject to change): China

Description

Screw Jack, Mechanical, Lifting Capacity 20 Tons, Lifting Height Min 15 3/4 In, Lifting Height Max 24 3/4 In, Base Size 6.75 In, Saddle Size 3 1/8 In, Ductile Iron Housing, Steel Load Cap

Reviews