Vehicle Hitch Mount Sleeve Ext, Silver
- Mfr # 8512829
- Zoro # G3233347
product price:Â
$
1,216.99
/ea
Free Shipping & Returns
Key Features
Finish
Zinc Plated
Standards
OSHA
Weight Capacity
450 lb
Color
Silver
Hitch Mount Component
Sleeve Extension
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8512829
- Zoro #
- G3233347
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Extension Tube Length
- 4 ft
- Length
- 4 ft
- Width
- 2 1/2 in
- Height
- 4 ft
- For Hitch Receiver Width
- 2 1/2 in
Details
- Item
- 4 1.21M Vehicle Hitch Mount Sleeve
- Finish
- Zinc Plated
- Standards
- OSHA
- Weight Capacity
- 450 lb
- Color
- Silver
- Hitch Mount Component
- Sleeve Extension
- For Use With
- Mfr. No. 8510140, Mfr. No. 8514461
- Anchorage Point Rating
- 1,800 lb
- Base Material
- Steel
- Brand and Series
- 3M DBI-SALA
- Base Installation
- Portable
- Compatible Component
- Vehicle Hitch Mount Base
- Entry Orientation
- Vertical
- Confined Space Item
- Davit System
- Confined Space Component
- Base
- Wire Color
- Silver
- Compatible Product Type
- Mfr. No. 8510140, Mfr. No. 8514461
Description
4 1.21M Vehicle Hitch Mount Sleeve, Length 4 ft, Color Silver, Width 2 1/2 in, Height 4 ft, Mounting Location Vehicle Hitch, Hitch Mount Component Sleeve Extension, For Use With Mfr. No. 8510140, Mfr. No. 8514461, Compatible Component Vehicle Hitch Mount Base, Finish Zinc Plated, Confined Space Component Base, Weight Capacity 450 lb, Extension Tube Length 4 ft, Mounting Type Hitch Pin, For Hitch Receiver Width 2 1/2 in, Includes Not Applicable, Entry Orientation Vertical
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.