Zoro Homepage

Screw Jack, 24 Ton, 17 1/4 In Max H

  • Mfr # SJ258

  • Zoro # G0591482


product price: $720.99
/ea
Free Shipping & Returns

Key Features

Lifting Capacity (Tons)
24 ton
Lifting Height Min. (In.)
13 in
Lifting Height Max. (In.)
17 1/4 in
Base Size (In.)
6.5
Standards
ANSI/ASME B30.1, CE Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SJ258
Zoro #
G0591482
UPC #
812761021589
Country of Origin
China

Dimensions

Lifting Height Min. (In.)
13 in
Lifting Height Max. (In.)
17 1/4 in
Base Size (In.)
6.5
Saddle Size (In.)
3-1/4
Saddle Diameter
3 1/4 in
Minimum Height
13 in
Maximum Extended Height
17 1/4 in
Base Diameter
6 1/2 in

Details

Lifting Capacity (Tons)
24 ton
Standards
ANSI/ASME B30.1, CE Certified
Construction
Ductile Iron Housing, Steel Load Cap
Item
Screw Jack
Type
Mechanical
Features
Portable
Individual Item Weight
28 lb
Saddle Shape
Round
Saddle Tilt Angle
9 Degrees
Individual Stand Load Capacity
24 ton
Base Material
Steel
Base Shape
Round
Load Capacity per Pair
24 ton
Stand Type
Screw Jack
Compatible Jack Handle Manufacturer Model Number
SLB42
Jack Handle Required
Required But Not Included
Lifting Actuator
Screw Adjustment

Description

Screw Jack, Lifting Actuator Screw Adjustment, Load Capacity per Pair 24 ton, Minimum Height 13 in, Maximum Extended Height 17 1/4 in, Base Material Steel, Saddle Shape Round, Saddle Length Not Applicable, Saddle Width Not Applicable, Saddle Diameter 3 1/4 in, Base Shape Round, Saddle Tilt Angle 9 Degrees , Standards ANSI/ASME B30.1, CE Certified, Base Diameter 6 1/2 in, Compatible Jack Handle Manufacturer Model Number SLB42, Features Portable, Individual Item Weight 28 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.