SLB24, 24 in. (609, 6 mm), 4 lbs (1, 8 kg), Round Steel Lever Bar

  • Mfr # SLB24

  • Zoro # G3373456


product price: $135.99
/ea
Free Shipping & Returns

Key Features

For Use With
3090, 3120, Mfr. No. 3060
Type
Steel
For Use With Mfr. Model Number
SJ156
Material
Steel
Overall Length
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLB24
Zoro #
G3373456
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
24 in
Outside Diameter
3/4 in

Details

Item
Round Lever Bar
For Use With
3090, 3120, Mfr. No. 3060
Type
Steel
For Use With Mfr. Model Number
SJ156
Material
Steel
For Brand
Enerpac
Compatible Manufacturer Part Number
PP610, PP61015, SJ1512, SJ156, SJ158
Product Type
Round Lever Bar

Description

Round Lever Bar, Product Type Round Lever Bar, For Brand Enerpac, Compatible Manufacturer Part Number PP610, PP61015, SJ1512, SJ156, SJ158, Compatible Grainger Part Number 3PCT3, 3PCT4, 3PCT5, Material Steel, Outside Diameter 3/4 in, Overall Length 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.