SLB35, 36 in. (914, 4 mm), 6 lbs (2, 7 kg), Round Steel Lever Bar

  • Mfr # SLB35

  • Zoro # G2939684


product price:  $114.99
/ea
Free Shipping & Returns

Key Features

For Use With
3195, 3210, Mfr. No. 3165
Type
Steel
Material
Steel
For Brand
Enerpac
Overall Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SLB35
Zoro #
G2939684
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
36 in
Outside Diameter
13/16 in

Details

Item
Round Lever Bar
For Use With
3195, 3210, Mfr. No. 3165
Type
Steel
Material
Steel
For Brand
Enerpac
Product Type
Round Lever Bar
Compatible Manufacturer Part Number
SJ2010, SJ2012, SJ208

Description

Round Lever Bar, Product Type Round Lever Bar, For Brand Enerpac, Compatible Manufacturer Part Number SJ2010, SJ2012, SJ208, Compatible Grainger Part Number 3PCT6, 3PCT7, 3PCT8, Material Steel, Outside Diameter 13/16 in, Overall Length 36 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.