Zoro Homepage

Slide Yoke Cam, Simplex

  • Mfr # 6476700001

  • Zoro # G8741722


product price: $19.95
/ea

Key Features

Number of Keys
Not Available
Cam Lock Type
Keyed
Fits Brand
Simplex
For Use With Mfr. Model Number
3000
Includes
Slide, Spacer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6476700001
Zoro #
G8741722
UPC #
-
Country of Origin
Mexico

Details

Item
Cam
Number of Keys
Not Available
Cam Lock Type
Keyed
Fits Brand
Simplex
For Use With Mfr. Model Number
3000
Includes
Slide, Spacer
For Material
Metal
Number of Locks in Pack
Not Available
Body Color
Silver
Series
Simplex 3000
Mounting Hardware Required
No

Description

Cam Lock, For Material Thickness Not Applicable, Latching Distance Not Applicable, Cam Type Not Applicable, Straight Cam Length Not Applicable, Straight Cam Width Not Applicable, Offset Cam Length Not Applicable, Offset Cam Width Not Applicable, For Material Not Applicable, Interchangeable Core Type Not Applicable, Lock Body Finish Not Applicable, Mounting Hardware Required No, Number of Keys Not Available, Number of Locks in Pack Not Available, Series Simplex 3000, Body Color Silver, Keyed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.