Zoro Homepage

Square Clamp, For PST16

  • Mfr # PFL1000

  • Zoro # G0305112


product price: $88.19
/ea
Free Shipping & Returns

Key Features

Dimension E (In.)
2.362 in
Dimension F (In.)
0.197 in
Dimension H (In.)
0.787 in
Dimension C (In.)
1.968 in
Dimension D (In.)
0.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PFL1000
Zoro #
G0305112
UPC #
-
Country of Origin
United States

Dimensions

Dimension E (In.)
2.362 in
Dimension F (In.)
0.197 in
Dimension H (In.)
0.787 in
Dimension C (In.)
1.968 in
Dimension D (In.)
0.63 in
Dimension B (In.)
0.984 in
Dimension G (In.)
0.2 in
Dimension A (In.)
1 in
Overall Length
2.36 in
Overall Width
2.36 in
Overall Height
2 in
Inside Width
1 in
Bolt Thread Size
M6 x 1

Details

Item
Square Clamp
Material
Aluminum
Accessory Type
Square Clamp
Includes
(2) M6 x 1 Hex Head Bolts
Compatible Series
PFL Series
Compatible Manufacturer Model Number
PST16
Number of Sides
4

Description

Square Clamp, Material Aluminum, Accessory Type Square Clamp, Bolt Thread Size M6 x 1, Includes (2) M6 x 1 Hex Head Bolts, Overall Length 2.36 in, Compatible Series PFL Series, Number of Sides 4, Overall Diameter Not Applicable, Overall Height 2 in, Overall Width 2.36 in, Inside Width 1 in, Compatible Manufacturer Model Number PST16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.