Shop SIMPLIFI
Create Account
White Patient Communications Tablet Cart, Height-Adjustable Mobile VESA Workstation
- Mfr # 806012
- Zoro # G624969490
product price:Â
$
1,154.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 806012
- Zoro #
- G624969490
- UPC #
- -
- Country of Origin
- United States
Description
The Simplifi ELE Patient Communications Cart is a lightweight, non-powered mobile tablet workstation designed to support patient communication and care-team coordination at the bedside. A high-performance, universal tablet mounting arm and holder accommodates both Android and iOS tablets and includes an integrated power brick, making it ideal for language translation, virtual care, patient education (IPS/MyChart), and digital whiteboard applications. Built on Simplifi Medical's ELE non-powered cart platform, the cart is height-adjustable (approx. 48.5 in. to 64.75 in.) with a 14 in. lift range, so staff can position the tablet comfortably for patients and clinicians alike. A low-profile base with optional ballast and easy-roll 4 in. swivel casters with total locking (single and twin wheels available) keep the cart stable yet nimble in busy clinical spaces. Key Features: Lightweight, nimble, non-powered design Universal tablet mount (Android/iOS) with integrated power brick Height-adjustable with 14 in. lift range 4 in. swivel casters with total locking (single/twin available) Low-profile base with optional ballast Supports translation, virtual care, patient education, and digital whiteboard use
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.