
112-Count Ornament Organizer in Red
Mfr # 9003-RED
Zoro # G112333833
product price: $17.39
/eaKey Features
Width
20.67 in
Material
Nylon
Length
11.81 in
Depth
11.81 in
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9003-RED
Zoro #
G112333833
UPC #
633125186320
Country of Origin
China
Dimensions
Width
20.67 in
Length
11.81 in
Depth
11.81 in
Details
Material
Nylon
Color
Red
Description
This Simplify 112-Count Ornament Organizer is a perfect holiday accessory to keep around the home! Helps keep up to112 ornaments safely stowed away until the next holiday season! Comes with handles for easy carrying and a zipper-lid closure for protection. Supportive cardboard dividers help protect and organize ornaments, and see through front allows you to view your ornaments without having to go through the unit.
- •Dimensions: L12"x W21"x H12"
- •Holds 112 Ornaments up to 2.25" in diameter
- •Easy carry handles help you easily transport this storage tote
- •See through front allowsviewing ofornaments
- •Double sided nylon zippers at both ends (top and bottom) for easy and quick access
- •Supportive Card Board Storage Divider helps protect your ornaments from scratching
- •Protects ornaments and decorations during the off holiday season
- •Wipe Clean with Damp Cloth
- •See through front allowsviewing ofornaments
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.