Zoro Homepage

128 Count Ornament Storage Organizer in Gold

  • Mfr # 9031-GOLD

  • Zoro # G212333917


product price: $26.99
/ea

Key Features

Width
13.39 in
Material
Plastic
Length
26.38 in
Color
Gold
Depth
26.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9031-GOLD
Zoro #
G212333917
UPC #
633125829364
Country of Origin
China

Dimensions

Width
13.39 in
Length
26.38 in
Depth
26.38 in

Details

Material
Plastic
Color
Gold

Description

This Simplify 128-Count Ornament Organizer is a perfect holiday accessory to keep around the home! Helps keep up to128 ornaments in 3 spaces safely stowed away until the next holiday season! Comes with handles for easy carrying and a zipper-lid closure for protection. Supportive cardboard dividers help protect and organize ornaments, and see through material allows you to easily view your ornaments that are stored. Collapses flat when not in use for easy storage during the holiday season.


  • •Dimensions: 26.4"x 13.5"x 13.4"
  • •Holds 128 Ornaments up to 3" in diameter
  • •Easy carry handles help you easily transport this storage tote
  • •See through material allows you to easily view what is inside
  • •Double sided nylon zippers at both ends (top and bottom) for easy and quick access
  • •Supportive Card Board Storage Divider helps protect your ornaments from scratching
  • •protects ornaments and decorations during the off holiday season
  • •Collapses flat when not in use for easy storage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.