
2-Tone Decorative Large Storage Basket in Ivory
Mfr # 26312-IVORY
Zoro # G712337606
product price: $10.99
/eaKey Features
Material
Plastic
Overall Length
14.75 in
Overall Height
14.75 in
Overall Width
11.25 in
Color
Ivory
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26312-IVORY
Zoro #
G712337606
UPC #
633125789729
Country of Origin
Turkey
Dimensions
Overall Length
14.75 in
Overall Height
14.75 in
Overall Width
11.25 in
Details
Material
Plastic
Color
Ivory
Description
The durable lightweight Simplify 2 tone storage baskets is what you need for all of your storage needs. The stylish design allows this to act as storage in any room in the house. Complete with 2 built in handles to make transporting and lifting easy. Storage solution for toys, under the sink, magazines, books, closets and more!
- •Dimensions: 15"x 11"x 7"
- •Made of PP Plastic
- •2 built in handles for easy carrying
- •2 tone decorative design
- •stylish storage pieces for your home or the office
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.