
2-Tone Decorative Medium Storage Basket in Heather Grey
Mfr # 26311-HGREY
Zoro # G712337569
product price: $9.39
/eaKey Features
Material
Plastic
Overall Length
11.26 in
Overall Height
11.26 in
Overall Width
8.58 in
Color
HGrey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26311-HGREY
Zoro #
G712337569
UPC #
633125277738
Country of Origin
Turkey
Dimensions
Overall Length
11.26 in
Overall Height
11.26 in
Overall Width
8.58 in
Details
Material
Plastic
Color
HGrey
Description
The durable lightweight Simplify 2 tone storage baskets is what you need for all of your storage needs. The stylish design allows this to act as storage in any room in the house. Complete with 2 built in handles to make transporting and lifting easy. Storage solution for toys, under the sink, magazines, books, closets and more!
- •Dimensions:11"x 9"x 6"
- •Made of PP Plastic
- •2 built in handles for easy carrying
- •2 tone decorative design
- •stylish storage pieces for your home or the office
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.