
2-Tone Decorative Small Storage Basket in Grey
Mfr # 26310-GREYS
Zoro # G812337575
product price: $6.49
/eaSold in multiples of 2 for $12.98
Key Features
Material
Plastic
Overall Length
9.4 in
Overall Height
9.4 in
Overall Width
7 in
Color
Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
26310-GREYS
Zoro #
G812337575
UPC #
633125789682
Country of Origin
Turkey
Dimensions
Overall Length
9.4 in
Overall Height
9.4 in
Overall Width
7 in
Details
Material
Plastic
Color
Grey
Description
The durable lightweight Simplify 2 tone storage baskets are what you need for all of your storage needs. The stylish design allows this to act as storage in any room in the house. Complete with 2 built in handles to make transporting and lifting easy. Storage solution for toys, under the sink, magazines, books, closets and more!
- •Dimensions: 9.4"x 7"x 4.8"
- •2 built in handles for easy carrying
- •2 tone decorative design
- •stylish storage pieces for your home or the office
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.