Zoro Homepage

27 Count Large Ornament Storage Box with See Through Window

  • Mfr # 9050

  • Zoro # G912329586


product price: $21.95
/ea

Key Features

Depth
14.17 in
Color
Red
Width
14.17 in
Length
14.17 in
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9050
Zoro #
G912329586
UPC #
633125224152
Country of Origin
China

Dimensions

Depth
14.17 in
Width
14.17 in
Length
14.17 in

Details

Color
Red
Material
Polyester

Description

Pack your precious ornaments away safely with the Simplify Ornament Storage Box. The durable box is designed to hold those larger 4 ornaments, up to 27 within the supportive stacking dividers. The fully removable lid makes it easy to take the ornaments in and out carefully and the see through windows allows you to properly identify exactly what is in the box. The storage box folds flat when not in use, not taking up any space during the holiday season while your ornaments are beautifully displayed! Make storing those storing your holiday decor stress free with the Simplify Ornament Storage Box!


  • •Dimensions: 14"x 14"x 15"
  • •Fits Large 4" Ornaments
  • •Supportive Stacking Dividers Store Up to 27 Holiday Ornaments
  • •Fully Removable Lid for Easy Packing
  • •Convenient See Through Window to Easily Identify the Ornaments in the Box
  • •2 Carrying Handles
  • •Folds Flat When Not in Use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.