
3 Tier 4Drawer Cosmetic and Jewlery Chest
Mfr # 23101
Zoro # G512337608
product price: $18.35
/eaKey Features
Width
5.9 in
Length
9.37 in
Depth
9.37 in
Color
Super Clear
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23101
Zoro #
G512337608
UPC #
633125136875
Country of Origin
China
Dimensions
Width
5.9 in
Length
9.37 in
Depth
9.37 in
Details
Color
Super Clear
Material
Plastic
Description
The Simplify 3 Tier Drawer Jewelry Organizer with 4 drawers is a helpful accessory to add to a bathroom, vanity or dresser space. It keeps your cosmetics or accessories organized and within reach, making it simple for you to be ready to go all the time. With its compact size, it can fit a variety of counter spaces nicely. The cosmetic organizer is lightweight, so you can move it around as often as you want. Clear/see through for convenience.
- •Dimensions: 9.4" x 3.27" x 4.25"
- •Made of 100% PS Plastic
- •3 Tier Design
- •Soft polyester lining to protect personal possessions
- •Multiple drawers for jewelry, cosmetics or accessories
- •Durable, lightweight material
- •Clear/see through; conveniently look inside of drawers
- •Easily separate and organize jewelry and accessories
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.