Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30in Wrapping Paper Storage Bag in Grey

  • Mfr # 9075-GREY

  • Zoro # G512333839


product price: $10.49
/ea

Key Features

Width
5 in
Color
Grey
Depth
30 in
Bag Material
Polyester
Length
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9075-GREY
Zoro #
G512333839
UPC #
633125216294
Country of Origin
China

Dimensions

Width
5 in
Depth
30 in
Length
30 in

Details

Color
Grey
Bag Material
Polyester

Description

Keep all of your wrapping paper rolls organized in one spot with the Simplify Wrapping Paper Storage Bag. Holds up to 8 gift wrap rolls up to 30 long. Designed with a full zipper to make it easy to remove or add a roll in the bag, carrying straps and a top strap allows you to hang in your closet or over a door. The durable construction keeps your gift wrap protected and from unraveling. Gift wrap for all occasions are right where you need them all the time.


  • •Dimensions: 30" x 5" x 5"
  • •Holds 30" Long Wrapping Paper Rolls
  • •Hangs Easily in a Closet or Over the Door to Maximize Storage Space
  • •Easy Carrying Handle
  • •Holds 8 Rolls

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.