Zoro Homepage

36in Holiday Wreath Bag, 2PK

  • Mfr # 9063

  • Zoro # G212329569


product price: $23.49
/pk 2, $11.75/ea

Key Features

Material
Polyester
Width
36 in
Color
Red
Depth
36.02 in
Length
36.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9063
Zoro #
G212329569
UPC #
633125229195
Country of Origin
China

Dimensions

Width
36 in
Depth
36.02 in
Length
36.02 in

Details

Material
Polyester
Color
Red

Description

Keep those beautiful Holiday wreaths in tact by storing them in the Simplify Holiday Wreath Bags. Holding wreaths up to 36 in diameter, the bag protects from dust and dirt during the off season. A zippered closure and sturdy carrying handle keeps the wreaths secure while storing them away. Easily identify the wreath stored away with the convenient large clear window that allows you to view what is inside and the label window on the front of the bag. Perfect for storing all holiday wreaths throughout the year!


  • •Dimensions: 36"x 5"
  • •Includes 2 Bags
  • •Protects Holiday Wreaths Up to 36" Diameter and Keeps them Clean and Dust Free
  • •Sturdy Easy-Carry Handles Makes Storing and Carrying Your Wreath Safe and Effortless
  • •Large Clear PEVA top Window Allows You to Easily See Which Wreath is in the Bag
  • •Zippered Closure
  • •Label Window

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.