
36in Wide Portable Closet in Grey
Mfr # 4062-GREY
Zoro # G012337559
product price: $23.19
/eaKey Features
Color
Grey
Material
Steel Tube
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4062-GREY
Zoro #
G012337559
UPC #
633125300757
Country of Origin
China
Details
Color
Grey
Material
Steel Tube
Description
Create more closet space with the Simplify portable closet! Neatly store all your out of season clothes dust-free and organized. Zipper opening offers easy access while the breathable material allows for air circulation. The steel frame allows the closet to keep shape and hold your hanging garments. No need to store off season or extra clothes in bins anymore, the portable closet is your answer!
- •Dimensions: 63"x36"19"
- •Thick non woven cover & steel frame
- •Breathable cover keeps clothes fresh
- •Heavy duty steel tubing
- •Stores clothes neatly
- •Plenty of room for suits, dresses, jackets & shirts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.