Zoro Homepage

4 Tier Swivel Cosmetic and Jewelry Holder

  • Mfr # 23111

  • Zoro # G412337579


product price: $12.25
/ea

Key Features

Width
4.5 in
Depth
4.5 in
Color
Super Clear
Material
Plastic
Length
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23111
Zoro #
G412337579
UPC #
633125137889
Country of Origin
China

Dimensions

Width
4.5 in
Depth
4.5 in
Length
4.5 in

Details

Color
Super Clear
Material
Plastic

Description

Whether you are preparing for work or heading out with friends, getting ready will be easy with this Simplify 4-Tier Swivel Cosmetic Holder. This accessory is ideal for the bathroom, vanity or dresser. This jewelry holder provides a way to keep items such as earrings, necklaces and bracelets within reach. The transparent container also helps keep lipstick, blush and other makeup items organized in one convenient location.


  • •Dimensions: 4.53" x 4.53" x 6.89"
  • •Made of 100% PS Plastic
  • •4 Tier Design
  • •Ideal for bathroom, vanity, or dress
  • •Great for holding cosmetics, jewelry, and toiletries
  • •Durable, lightweight material
  • •Clear/see through; conveniently look through holder
  • •Easily separate and organize jewelry and accessories

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.