Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 Compartment Gift Supply Storage Box in Red

  • Mfr # 25522-RED

  • Zoro # G112340398


product price: $12.15
/ea

Key Features

Color
Red
Material
Plastic
Overall Length
10.25 in
Overall Height
10.25 in
Overall Width
9.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25522-RED
Zoro #
G112340398
UPC #
633125236834
Country of Origin
Turkey

Dimensions

Overall Length
10.25 in
Overall Height
10.25 in
Overall Width
9.8 in

Details

Color
Red
Material
Plastic

Description

Keep all those ribbons, bows and wrapping little accessories neatly organized this holiday season in the Simplify 5 Compartment Storage Box. The 2 tier storage box and 5 individual compartments, keeps all of your holiday gift supplies neatly organized. The clear top lid allows you to easily see what is inside without having to open the box, the snap tight lid keeps everything securely in place. Stay organized this holiday season with the much needed 5 compartment storage box!


  • •Dimensions: 9.5"x 9.5"x 4.5"
  • •2 Tier Storage Box Keeps All of Your Holiday Gift Wrapping Supplies Neat & Organized
  • •5 Compartments
  • •Clear Top Lid to Allow You to Easily View What is Inside
  • •Lid Securely Snaps with 2 Side Snap Lock Handles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.