
6 Grid Storage Organizer in Black
Mfr # 27197-BLACKFEJ
Zoro # G912340383
product price: $29.65
/eaKey Features
Overall Depth
24.41 in
Overall Length
24.41 in
Overall Width
13.78 in
Color
Black
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
27197-BLACKFEJ
Zoro #
G912340383
UPC #
633125807812
Country of Origin
China
Dimensions
Overall Depth
24.41 in
Overall Length
24.41 in
Overall Width
13.78 in
Details
Color
Black
Material
Plastic
Description
Add extra draw space anywhere with the Simplify Storage Chest. Designed with 3 non-woven drawers and 3 open design shelves. This is the perfect addition to any room in the house. A durable steel frame allows this item to be sturdy when in use and gives it a stackable design.
- •Dimensions: 24.4"x 13.8"x 31.1"
- •Stackable design
- •Six storage compartments to fit three drawers in addition to another three open shelving units
- •Non-woven material
- •No tool assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.