Zoro Homepage

64 Count Large Ornament Storage Box with See Through Window

  • Mfr # 9069-RED

  • Zoro # G112333901


product price: $15.59
/ea

Key Features

Depth
12.01 in
Material
Polyester
Color
Red
Width
12.01 in
Length
12.01 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9069-RED
Zoro #
G112333901
UPC #
633125228174
Country of Origin
China

Dimensions

Depth
12.01 in
Width
12.01 in
Length
12.01 in

Details

Material
Polyester
Color
Red

Description

Pack your precious ornaments away safely with the Simplify Ornament Storage Box. The durable box is designed to hold those larger 2.5 ornaments, up to 64 within the supportive stacking dividers. The fully removable lid makes it easy to take the ornaments in and out carefully and the see through windows allows you to properly identify exactly what is in the box. The storage box folds flat when not in use, not taking up any space during the holiday season while your ornaments are beautifully displayed! Make storing those storing your holiday decor stress free with the Simplify Ornament Storage Box!


  • •Dimensions: 12"x 12"x 12"
  • •Fits Standard 2.5" Ornaments
  • •Supportive Stacking Dividers Store Up to 64 Holiday Ornaments
  • •Fully Removable Lid for Easy Packing
  • •Convenient See Through Window to Easily Identify the Ornaments in the Box
  • •2 Carrying Handles
  • •Folds Flat When Not in Use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.