Zoro Homepage

64-Count Ornament Organizer in Red

  • Mfr # 9002-RED

  • Zoro # G212333856


product price: $12.59
/ea

Key Features

Color
Red
Depth
11.81 in
Length
11.81 in
Material
Nylon
Width
11.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9002-RED
Zoro #
G212333856
UPC #
633125186306
Country of Origin
China

Dimensions

Depth
11.81 in
Length
11.81 in
Width
11.81 in

Details

Color
Red
Material
Nylon

Description

This Simplify 64-Count Ornament Organizer is a perfect holiday accessory to keep around the home! Helps keep up to64 ornaments safely stowed away until the next holiday season! Comes with handles for easy carrying and a zipper-lid closure for protection. Supportive cardboard dividers help protect and organize ornaments, and see through front allows you to view your ornaments without having to go through the unit.


  • •Dimensions: L12"x W12"x H12"
  • •Holds 64 Ornaments up to 2.25" in diameter
  • •Easy carry handles help you easily transport this storage tote
  • •See through front allows viewing of ornaments
  • •Double sided nylon zippers at both ends (top and bottom) for easy and quick access
  • •Supportive Card Board Storage Divider helps protect your ornaments from scratching
  • •Protects ornaments and decorations during the off holiday season
  • •Wipe Clean with Damp Cloth
  • •See through front allows viewing of ornaments

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.