Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bamboo, Natural, 0.59 in W, 16.93 in D, 16.93 in L

  • Mfr # 3753-NATURAL

  • Zoro # G112337565


product price: $18.55
/pk 2, $9.28/ea

Key Features

Material
Bamboo
Color
Natural
Width
0.59 in
Length
16.93 in
Depth
16.93 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3753-NATURAL
Zoro #
G112337565
UPC #
633125204345
Country of Origin
China

Dimensions

Width
0.59 in
Length
16.93 in
Depth
16.93 in

Details

Material
Bamboo
Color
Natural

Description

Keep your drawers organized with the Simplify Adjustable Drawer Dividers. It is the perfect solution for your messy drawer. The spring loaded, adjustable dividers allow you to customize drawer compartments in your kitchen, bathroom, or bedroom. Organize kitchen supplies, clothes, or accessories so you can always find what you are looking for. Install with ease and start your organizing today!


  • •Dimensions: 16.9" x 0.6" x 2.36"
  • •2 Pack
  • •Adjustable
  • •Spring Loaded Tension
  • •Foam Sponge Edges
  • •Expands 17-22"
  • •Perfect for kitchen, bedroom, or bathroom drawers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.