Zoro Homepage

Blanket Bag in Grey

  • Mfr # 26604-GREY

  • Zoro # G412331430


product price: $7.25
/ea
Sold in multiples of 2 for $14.50

Key Features

Color
Grey
Overall Length
23.5 in
Overall Height
23.5 in
Material
Plastic
Overall Width
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26604-GREY
Zoro #
G412331430
UPC #
633125793368
Country of Origin
China

Dimensions

Overall Length
23.5 in
Overall Height
23.5 in
Overall Width
18 in

Details

Color
Grey
Material
Plastic

Description

Simplify's Non-woven Blanket Bag is made of 100% PP Nonwoven breathable Material that keeps your blankets and other belongings safe. Perfect storage solution for off-season items such as blankets, garments and more while also protecting them against dust and damage thanks to it's full zippered top. Durable handles allows for easy carrying and see through window on front allows you to look inside of the bag. Bag helps eliminate odors to help linens stay fresh and clean. Flexible and adjustable designs makes it easy to fit in tight spaces to store.


  • •Dimensions: 23.5"x 18"x 11.5"
  • •Durable Handles to Help Carry
  • •See Though Window allows you to identify contents
  • •100% PP Nonwoven breathable Material
  • •Quickly folds flat for storage when not in use
  • •Zippered Top to protect all your items
  • •Eliminates odor helping linens stay dry & fresh
  • •Perfect for off-season items and accessories
  • •Flexible and adjustable to easily fit to the space

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.