Zoro Homepage

Blanket Storage Bag in Beige, 2PK

  • Mfr # 25425-2PK-FEJ

  • Zoro # G912337604


product price: $11.99
/pk 2, $6.00/ea

Key Features

Color
Beige
Overall Length
18 in
Overall Height
18 in
Material
Plastic
Overall Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25425-2PK-FEJ
Zoro #
G912337604
UPC #
633125229133
Country of Origin
China

Dimensions

Overall Length
18 in
Overall Height
18 in
Overall Width
24 in

Details

Color
Beige
Material
Plastic

Description

Simplify's Non-woven Blanket Bag is made of 100% PP Nonwoven breathable Material that keeps your blankets and other belongings safe from dust and mildew. Perfect storage solution for off-season items such as blankets, garments and more while also protecting them against dust and damage thanks to it's full zippered top. Durable handles allows for easy carrying and see through window on front allows you to look inside of the bag. Bag helps eliminate odors to help linens stay fresh and clean. Flexible and adjustable designs makes it easy to fit in tight spaces to store.


  • •Dimensions: 18"x 24"x 12"
  • •Easy Zippered Closure
  • •Clear View Window
  • •Folds Away for Storage when Not in Use
  • •Carrying Handles
  • •Perfect for Blankets, Quilts & Pillows
  • •Protects items from dust & mildew

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.