
Boho Collapsible Storage Cube in Grey
Mfr # 30112-GREY
Zoro # G912340376
product price: $7.99
/eaSold in multiples of 2 for $15.98
Key Features
Material
Linen
Overall Length
12 in
Overall Height
12 in
Overall Width
12 in
Color
Grey
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30112-GREY
Zoro #
G912340376
UPC #
633125212401
Country of Origin
China
Dimensions
Overall Length
12 in
Overall Height
12 in
Overall Width
12 in
Details
Material
Linen
Color
Grey
Description
Simplify's Collapsible Storage Cube is made of breathable non woven and paper board material that prevents dust and damage, while easily sorting and storing off season items and accessories. Sturdy handle makes it easy to carry the storage cube around the house. Holds a multitude of items to help de clutter your living areas. Open top allows for easy access of all of the belongings in the cube. Folds flat for storage when not in use.
- •Dimensions: 12" x 12" x 12"
- •Collapsible Storage Cube
- •Quickly folds flat for storage when not in use
- •Carrying Handles
- •Open Top for Easy Access
- •Good for small toys, accessories, and household items
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.