China Mug & Cup Storage Box, 15-3/4 in L, 13-9/16 in W, 15-3/4 in H, Red, Polyester

  • Mfr # 9066

  • Zoro # G612340355


product price: $14.89
/ea

Key Features

Color
Red
Material
Polyester
Overall Width
13-9/16 in
Overall Height
15-3/4 in
Overall Length
15-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9066
Zoro #
G612340355
UPC #
633125228204
Country of Origin
China

Dimensions

Overall Width
13-9/16 in
Overall Height
15-3/4 in
Overall Length
15-3/4 in

Details

Item
China Mug & Cup Storage Box
Color
Red
Material
Polyester

Description

Protect your china when not in use by safely storing away in the Simplify china and dinnerware storage box. Designed to hold up to 12 coffee mugs or tea cups in their own individual 4x 4 compartment. A fully removable lid make it easy to pack and unpack the box, see-through window allows you to easily identify the items inside. Folds flat when not in use, this makes taking your special dinnerware out and packed away easy for all future holidays!


  • •Dimensions: 15.7"x 13.5"x 5.5"
  • •12 Individual Compartments for Mugs & Tea Cups
  • •Fully Removable Lid for Easy Packing
  • •See-Through Window for Easy Viewing
  • •4"x4" Individual Compartments
  • •Folds Flat When Not in Use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.