Zoro Homepage

Christmas Wreath Design 60 Ornament Storage Tote Bin

  • Mfr # 9081-A

  • Zoro # G412333908


product price: $17.95
/ea

Key Features

Color
Red
Depth
15.35 in
Material
Polypropylene Recycle
Width
11.42 in
Length
15.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9081-A
Zoro #
G412333908
UPC #
633125242934
Country of Origin
China

Dimensions

Depth
15.35 in
Width
11.42 in
Length
15.35 in

Details

Color
Red
Material
Polypropylene Recycle

Description

Keep your precious holiday dcor safe on the off season with the Simplify Holiday festive storage tote bins! Holds 60 ornaments at a time, up to 2.25 inches big. The plastic material allows the storage bin to protect what's inside from being crushed, dust, odors and water. Stackable design allows you to maximize your storage space, removable lid makes it easy to pack and unpack your items. The festive holiday print allows you to use for more than just a storage box, can be used as a big gift box or a holiday basket!


  • •Dimensions: 15.4"x 11.4"x 9.25"
  • •Holds 60 2.25" Ornaments
  • •Removable Lid
  • •Stackable Design
  • •2 Built in Carrying Handles
  • •Holiday Festive Print
  • •Can be used to store décor, make a holiday basket or as a big gift box!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.