
Collapsible Storage Cube in Black
Mfr # 25432-BLACK
Zoro # G912340352
product price: $6.79
/eaSold in multiples of 2 for $13.58
Key Features
Material
Plastic
Overall Length
11.8 in
Overall Height
11.8 in
Overall Width
11.8 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25432-BLACK
Zoro #
G912340352
UPC #
633125189956
Country of Origin
China
Dimensions
Overall Length
11.8 in
Overall Height
11.8 in
Overall Width
11.8 in
Details
Material
Plastic
Color
Black
Description
Simplify's Collapsible Storage Cube is made of breathable non woven and paper board material that prevents dust and damage, while easily sorting and storing off season items and accessories. Sturdy handle makes it easy to carry the storage cube around the house. Holds a multitude of items to help de clutter your living areas. Open top allows for easy access of all of the belongings in the cube. Folds flat for storage when not in use.
- •Dimensions: L12x W12x H12
- •Great for all kinds of items
- •Convenient Label Window to identify the contents
- •50% PP non-woven & 50% Paper board
- •Collapsible helps you save space when not in use
- •Sturdy Matching Handle to help move from place to place
- •No more clutter helping your home look neat
- •Open Top for Easy Access
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.