Zoro Homepage

Double Tier Adjustable Height Rolling Garment Rack

  • Mfr # 27111

  • Zoro # G212329538


product price: $26.69
/ea

Key Features

Material
Steel
Color
Black and Chrome
Depth (In.)
31.5 in
Overall Length
31.5 in
Width (In.)
16.54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27111
Zoro #
G212329538
UPC #
633125793245
Country of Origin
China

Dimensions

Depth (In.)
31.5 in
Overall Length
31.5 in
Width (In.)
16.54 in

Details

Material
Steel
Color
Black and Chrome

Description

Be able to hang your clothes up wherever you go with the Simplify rolling garment rack. With a double tier rack and an adjustable height of 37-65 you can fit the rack for your garment needs. A base shelf is included for shoes, handbags and accessories. Conveniently on wheels for easy transportation and complete with a safety lock for the adjustable height. Great for extra hanging space in your home or to bring with you when you are away from home. No tools required to assemble!


  • •Dimensions: 31.5"x 16.5"x 37"-65"
  • •Adjustable height 37"-65" to fit a variety of clothing styles
  • •Base shelf for shoes, bags and other accessories
  • •Additional hanging space at home or on the go
  • •Durable construction with rolling four-coaster base
  • •Safety Lock Frame
  • •Easy to assemble, no tools required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.