Zoro Homepage

Dutch Weave Large Storage Basket

  • Mfr # 30120

  • Zoro # G912337611


product price: $22.99
/ea

Key Features

Material
Paper Rope
Overall Length
15 in
Overall Height
15 in
Overall Width
13 in
Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30120
Zoro #
G912337611
UPC #
633125282619
Country of Origin
China

Dimensions

Overall Length
15 in
Overall Height
15 in
Overall Width
13 in

Details

Material
Paper Rope
Color
Beige

Description

The Large Dutch Weave storage basket combines functionality with style, making it a versatile addition to any home. Crafted with meticulous attention to detail, this basket features a unique Dutch weave pattern that not only enhances its visual appeal but also provides exceptional durability. Its spacious interior offers ample room to organize and store a variety of items, from blankets and pillows to toys and magazines. The sturdy handles on each side ensure easy transportation, while the high-quality materials used in its construction guarantee long-lasting use. Whether used in the living room, bedroom, or nursery, the Large Dutch Weave storage basket effortlessly complements your decor while helping you keep your space neat and tidy.


  • •Dimensions: 15"x 13"x 10"
  • •Dutch Weave Design
  • •Paper Rope Material
  • •Great for All Living Spaces
  • •Great for Storage and Display

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.