Zoro Homepage

Dutch Weave Small Shelf Storage Basket

  • Mfr # 30123

  • Zoro # G012337573


product price: $10.55
/ea

Key Features

Material
Paper Rope
Overall Length
11.4 in
Overall Height
11.4 in
Overall Width
6.5 in
Color
Beige
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30123
Zoro #
G012337573
UPC #
633125282640
Country of Origin
China

Dimensions

Overall Length
11.4 in
Overall Height
11.4 in
Overall Width
6.5 in

Details

Material
Paper Rope
Color
Beige

Description

Introducing our Dutch Weave Small Shelf Storage Basket the ultimate solution for stylish and efficient organization. Crafted with precision and designed for versatility, this basket offers the perfect blend of functionality and aesthetic appeal. Its spacious dimensions provide ample room for all your storage needs, from books and accessories to toys and essentials. The intricate Dutch weave pattern not only adds a touch of sophistication but also ensures sturdiness and durability. Made from high-quality materials, this storage basket is built to withstand the demands of everyday use while seamlessly complementing any decor. Elevate your home's organization game with the Dutch Weave Small Shelf Storage Basket where practicality meets elegance.


  • •Dimensions: 11.4"x 6.5"x4.5"
  • •Dutch Weave Design
  • •Paper Rope Material
  • •Great for All Living Spaces
  • •Great for Storage and Display

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.