Plastic, Black, 11.22 in W, 13.78 in D, 13.78 in L

  • Mfr # 30012-MATTEBLACK

  • Zoro # G612337591


product price:  $12.15
/pk 5, $2.43/ea

Key Features

Material
Plastic
Color
Black
Width
11.22 in
Length
13.78 in
Depth
13.78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30012-MATTEBLACK
Zoro #
G612337591
UPC #
633125285467
Country of Origin
China

Dimensions

Width
11.22 in
Length
13.78 in
Depth
13.78 in

Details

Material
Plastic
Color
Black

Description

One pack for all of your organizing needs, the Simplify 5 pack Organizing Set! In one set there is all different shapes and sizes perfect for storing your small items up to your bigger items. The perfect starter pack to start decluttering and organizing your home, office or dorm!


  • •5 Pack Includes: (1) Large Rectangular- 13.7"x 11.2"x 2.36", (2) Rectangular- 9.8"x 3.9"x 2.36", (2) Square- 4.8"x 4.8"x 2.36"
  • •Made with natural plant fibers.
  • •Multiple basket sizes accommodate a variety of items.
  • •Great for organizing draws, cabinets, closets and desktops

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.