Zoro Homepage

Holiday Dinner Plate Dinnerware Storage Box with 12 Felt Dividers

  • Mfr # 9053

  • Zoro # G612340423


product price: $14.25
/ea

Key Features

Color
Red
Material
Polyester
Overall Length
12.2 in
Overall Height
12.2 in
Overall Width
12.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9053
Zoro #
G612340423
UPC #
633125224442
Country of Origin
China

Dimensions

Overall Length
12.2 in
Overall Height
12.2 in
Overall Width
12.2 in

Details

Color
Red
Material
Polyester

Description

Keep your china safe until the next holiday with the Simplify China Storage Boxes. Durable strong box made to hold up to 12 dinner plates, includes the felt dividers to prevents clinking, chipping and scratching. Fully removable lid for easy packing and see through window that allows you to correctly identify what is in the box. The box folds flat when not in use, making it easy to store away. Your china will last when storing away in the Simplify Storage Box!


  • •Dimensions: 12.2"x 12.2"x 8.5"
  • •Includes 12 Felt Plate Dividers for Stacking
  • •Holds Up to 12 Dinner Plates
  • •Fully Removable Lid for Easy Packing
  • •Convenient See Through Window to Easily Identify the Plates in the Box
  • •2 Carrying Handles
  • •Folds Flat When Not in Use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.