Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Holiday Gift Wrap Storage Tote

  • Mfr # 9068

  • Zoro # G512340400


product price: $21.29
/ea

Key Features

Color
Red
Material
Polyester
Overall Length
40.16 in
Overall Height
40.16 in
Overall Width
15.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9068
Zoro #
G512340400
UPC #
633125228099
Country of Origin
China

Dimensions

Overall Length
40.16 in
Overall Height
40.16 in
Overall Width
15.75 in

Details

Color
Red
Material
Polyester

Description

Keep all of your holiday gift wrap and accessories organized in one place with the Simplify Holiday Gift Wrap Storage Tote. Designed to hold your large and small wrapping paper rolls, separate compartments and pockets for your ribbons and bows. A zippered closure and carrying handle makes it easy to take in and out of your close or under your bed, keeping everything in place. Fold flat when you are not using it making it easy to store away for the next time. Make wrapping your presents less stressful by staying organized for all your future holidays!


  • •Dimensions: 40"x 15.75"x 6"
  • •Holds Both Large and Small Wrapping Paper Rolls
  • •Separate Compartments for Ribbons & Bows
  • •Keep All Your Holiday Gift Wrap & Accessories Protected and Dust Free in One Convenient Storage Tote
  • •Spacious Compartments Make Storing Your Holiday Gift Wrap, Bows & Other Accessories Easy & Effortless
  • •Zippered Closure
  • •Folds Flat When Not in Use
  • •Convenient Carrying Handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.