Zoro Homepage

Iron, 14.96 in L, 12.99 in W, 14.96 in H

  • Mfr # 25501-WHITE

  • Zoro # G612333906


product price: $24.99
/ea

Key Features

Overall Height
14.96 in
Overall Length
14.96 in
Overall Width
12.99 in
Material
Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25501-WHITE
Zoro #
G612333906
UPC #
633125288796
Country of Origin
China

Dimensions

Overall Height
14.96 in
Overall Length
14.96 in
Overall Width
12.99 in

Details

Material
Iron
Color
White

Description

The Simplify Tote &Go Collapsible Utility Cart is the convenient way to transport items on the go. The cart allows you to transport groceries, shopping bags, sports equipment's, laundry and so much more. The extendable aluminum handle allows the cart to be pulled comfortably for different heights. The cart conveniently collapses to make it easy to store away when not in use. No tools are required to set this up, just unfold and go! Bring the Tote &Go anywhere you go!


  • •Dimensions: 15"x 13"x 14.2"
  • •Designed with an Adjustable Handle
  • •55 Pound Weight Capacity
  • •Collapses down to 3" deep when not in use, easy for moving and storing
  • •Durable, built in wheels for all surface types with stabilizing front pegs
  • •Great for toting groceries, sports equipment and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.