Zoro Homepage

Kids Collar Saver Ultimate Hangers in Blue, 12PK

  • Mfr # 3229-BLUE

  • Zoro # G812329525


product price: $12.29
/pk 12, $1.02/ea

Key Features

Anchor Material
Metal
Width
11.7 in
Length
0.07 in
Depth
0.07 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3229-BLUE
Zoro #
G812329525
UPC #
633125221489
Country of Origin
China

Dimensions

Width
11.7 in
Length
0.07 in
Depth
0.07 in

Details

Anchor Material
Metal
Color
Blue

Description

Look no further, the perfect hanger has arrived! The Simplify Kids Ultimate hanger is the only hanger you will need in your kids closet. The razor thin size was designed to maximize the space in every closet in your home. This hanger is designed with a collar saver to keep your little ones tiny collars on their onesies and shirts from stretching. The 3 non slip grips prevent slipping and creasing of the clothes and the accessory bar is perfect for blankets, bibs, scarves and even your newborn tiny outfits! You no longer have to worry about how you will hang those little clothes without stretching them out!


  • •12 Pack Ultimate Hanger
  • •Includes Non-Slip Grips, Collar Saver & Accessory Bar
  • •Razor Thin Design
  • •Durable & Lightweight
  • •Prevents Slipping & Creasing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.