Zoro Homepage

Kids Velvet Hangers in Light Blue, 25PK

  • Mfr # 3224-LBLUE

  • Zoro # G912329463


product price: $13.99
/pk 25, $0.56/ea

Key Features

Anchor Material
Plastic
Width
13.78 in
Length
0.15 in
Color
Blue
Depth
0.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3224-LBLUE
Zoro #
G912329463
UPC #
633125222677
Country of Origin
China

Dimensions

Width
13.78 in
Length
0.15 in
Depth
0.15 in

Details

Anchor Material
Plastic
Color
Blue

Description

Keep your kids closets organized with the Simplify Kids velvet hangers. Coated in smooth velvet material to keep your closet looking sharp. The slim design is convenient and helps optimize closet space. Durable and lightweight, prevents slipping and creasing preserving the clothing shape and overall quality.


  • •25 Pack Velvet Hangers
  • •Flocked Velvet Coating
  • •Durable & Lightweight
  • •Prevents Slipping & Creasing
  • •Holds up to 10lbs per Hanger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.