Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mahogany Suit Hangers, 2PK

  • Mfr # 3086

  • Zoro # G512329481


product price: $7.69
/pk 2, $3.85/ea
Sold in multiples of 2 for $15.38

Key Features

Anchor Material
Wood
Width
0.47 in
Length
17.52 in
Color
Brown
Depth
17.52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3086
Zoro #
G512329481
UPC #
633125030869
Country of Origin
China

Dimensions

Width
0.47 in
Length
17.52 in
Depth
17.52 in

Details

Anchor Material
Wood
Color
Brown

Description

These Simplify Suit Hangers are mahogany are perfect for holding suits, folded pants, shirts and more. The two hooks provide a better hold, while the wood construction gives a quality look and durability. Save space in your closets by hanging and hooking items on Simplify Wood Suit Hangers.


  • •Dimensions: 17.52" x 9.84"
  • •Chrome Hook; Durable
  • •Super slim design optimizing closet space
  • •2 Hanger Pack
  • •Convenient for closet storage and organization
  • •Non-slip Metal Clips helps preserve garment shape; less ironing
  • •Perfect for Suits and Skirts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.