Zoro Homepage

Mini Organizers in Neon, 5PK

  • Mfr # 25950-NEON

  • Zoro # G012337542


product price: $8.35
/pk 5, $1.67/ea
Sold in multiples of 2 for $16.70

Key Features

Material
Plastic
Overall Width
4.33 in
Overall Depth
5.51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25950-NEON
Zoro #
G012337542
UPC #
633125243344
Country of Origin
China

Dimensions

Length
5.51 in
Overall Width
4.33 in
Overall Depth
5.51 in

Details

Material
Plastic
Color
Neon

Description

Everything needs organizing including the small items in your home or office, the Simplify 5 pack of mini organizers is the solution! The mini organizers are the perfect size to fit into small drawers, shelves, dressers or countertops. Helps organize anything small such as hair accessories, office supplies, jewelry, junk drawer and just about anything else!


  • •Dimensions: 5.5"x 4.3"x 3.2"
  • •5 Bins Included
  • •Mini Organizers to fit in drawers, shelves, dressers or countertops
  • •Good for Bed, Bath, Home & Office
  • •Bright Neon Colors

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.