Zoro Homepage

Multipurpose Drawer Organizers, 3PK

  • Mfr # 30003

  • Zoro # G512331422


product price: $13.79
/pk 3, $4.60/ea

Key Features

Material
Plastic
Overall Width
6.3 in
Overall Depth
15.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30003
Zoro #
G512331422
UPC #
633125823263
Country of Origin
China

Dimensions

Length
15.75 in
Overall Width
6.3 in
Overall Depth
15.75 in

Details

Material
Plastic
Color
Super Clear

Description

Organize any place in your home with the Simplify 3 Pack multipurpose drawer organizer Set. The pack includes 3 different sizes, small, medium and large for your different needs. Can be placed in a drawer, on a dresser, cabinet, vanity office and more. Keeps items in place with the non slip lining and prevents messes around your home. Can use just about anywhere in your home including the bathroom, kitchen and office!


  • •Large: 15.75"x 6.3"x 1.75", Medium: 9.4"x 6.4"x 1.9", Small: 6.4"x 6.4"x 1.9"
  • •3 Pack multipurpose drawer organizers
  • •Non slip lining
  • •Great for the home, bathroom, office & kitchen

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.